Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 340HG-1/16BTAPE

  • Zoro # G313366265


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Durometer
75A
Backing Type
Adhesive
Elongation
175 %
Grade
High Strength
Density
1.5 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340HG-1/16BTAPE
Zoro #
G313366265
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.063 in
Overall Length
12 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
75A
Backing Type
Adhesive
Elongation
175 %
Grade
High Strength
Density
1.5 g/cc
Thickness Tolerance
+/-0.012 in
Texture
Smooth
Shape
Sheet
Tear Strength
20 N/mm
Compression Set
33 %
Material
Viton(R)
Color
Black
Abrasion Resistance
Good
Oil Resistance
Excellent
Tensile Strength
2,000 psi
Chemical Resistance
Excellent
Water Resistance
Good
Weather Resistance
Excellent
Maximum Adhesive Temperature
-40 Degrees F
Maximum Temperature
450 Degrees F
Minimum Adhesive Temperature
300 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Sheet, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.