Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 340HG-1/4B

  • Zoro # G913366221


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Durometer
75A
Backing Type
Non-Adhesive
Elongation
175 %
Grade
High Strength
Tear Strength
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340HG-1/4B
Zoro #
G913366221
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.25 in
Overall Width
24 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
75A
Backing Type
Non-Adhesive
Elongation
175 %
Grade
High Strength
Tear Strength
20 N/mm
Texture
Smooth
Density
1.5 g/cc
Compression Set
33 %
Shape
Sheet
Thickness Tolerance
+/-0.031 in
Abrasion Resistance
Good
Material
Viton(R)
Water Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Excellent
Color
Black
Tensile Strength
2,000 psi
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Maximum Temperature
450 Degrees F

Description

Rubber Sheet, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.