Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 340HG-1/8CTAPE

  • Zoro # G313366203


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Durometer
75A
Backing Type
Adhesive
Elongation
175 %
Grade
High Strength
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340HG-1/8CTAPE
Zoro #
G313366203
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
75A
Backing Type
Adhesive
Elongation
175 %
Grade
High Strength
Compression Set
33 %
Tear Strength
20 N/mm
Density
1.5 g/cc
Shape
Sheet
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Oil Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Excellent
Tensile Strength
2,000 psi
Color
Black
Material
Viton(R)
Minimum Temperature
-20 Degrees F
Maximum Temperature
450 Degrees F
Minimum Adhesive Temperature
300 Degrees F
Maximum Adhesive Temperature
-40 Degrees F

Description

Rubber Sheet, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.