Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 385-1/16B

  • Zoro # G713366179


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Durometer
85A
Backing Type
Non-Adhesive
Elongation
100 %
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-1/16B
Zoro #
G713366179
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.063 in
Overall Length
12 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
85A
Backing Type
Non-Adhesive
Elongation
100 %
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Grade
Commercial Grade
Texture
Smooth
Density
1.5 g/cc
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.012 in
Shape
Sheet
Compression Set
33 %
Chemical Resistance
Excellent
Weather Resistance
Excellent
Color
Black
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Oil Resistance
Excellent
Water Resistance
Good
Material
Viton(R)
Tensile Strength
1,200 psi
Maximum Temperature
450 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Sheet, Viton Rubber, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.