Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 385-1/8BTAPE

  • Zoro # G213366785


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Durometer
85A
Backing Type
Adhesive
Elongation
100 %
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385-1/8BTAPE
Zoro #
G213366785
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Thickness
0.125 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
85A
Backing Type
Adhesive
Elongation
100 %
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Grade
Commercial Grade
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Tear Strength
20 N/mm
Shape
Sheet
Compression Set
33 %
Density
1.5 g/cc
Tensile Strength
1,200 psi
Oil Resistance
Excellent
Color
Black
Water Resistance
Good
Material
Viton(R)
Weather Resistance
Excellent
Chemical Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
450 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
-40 Degrees F
Minimum Adhesive Temperature
300 Degrees F

Description

Rubber Sheet, Viton Rubber, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.