Zoro Homepage

Rubber Sheet, Black, 12" L

  • Mfr # 385-3/32CTAPE

  • Zoro # G313366630


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Durometer
85A
Backing Type
Adhesive
Elongation
100 %
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-3/32CTAPE
Zoro #
G313366630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
36 in
Overall Thickness
0.094 in

Description

Rubber Sheet, Viton Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.