Zoro Homepage

Rubber Sheet, Black, 12" L

  • Mfr # 8501-1/8B

  • Zoro # G013366329


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/8B
Zoro #
G013366329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Thickness
0.125 in
Overall Width
24 in

Description

Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.