Rubber Sheet, Buna-N, White
Mfr # 310-3/16M
Zoro # G914761155
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310-3/16M
Zoro #
G914761155
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.1875 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.020 in
Color
White
Material
Buna-N
Abrasion Resistance
Good
Weather Resistance
Fair
Water Resistance
Good
Maximum Temperature
225 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tensile Strength
715 psi
Chemical Resistance
Fair
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.