Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, 36" W, 2 ft. L

  • Mfr # BULK-RS-E60HT-236

  • Zoro # G4829761


product price: $47.25
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-236
Zoro #
G4829761
UPC #
193005404130
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
2 ft
Overall Length
36 in
Overall Width
24 in
Overall Thickness
0.03125 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 BA 612
Grade
High Strength
Max. Temp. (F)
300 Degrees F
Material
EPDM
Color
Black
Thickness Tolerance
+0.016 in/0 in
Minimum Temperature
-60 Degrees F
Shape
Sheet
Water Resistance
Excellent
Chemical Resistance
Good
Oil Resistance
Poor
Density
1.35 g/cc
Abrasion Resistance
Good
Compression Set
25 %
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Texture
Smooth
Tensile Strength
1,800 psi
Tear Strength
25 N/mm

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 24 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.