Zoro Homepage

Rubber Sheet, EPDM, Blk

  • Mfr # 1600-1/2C

  • Zoro # G714761485


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/2C
Zoro #
G714761485
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.5 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.047 in
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Excellent
Tensile Strength
750 psi
Minimum Temperature
-40 Degrees F
Water Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
225 Degrees F
Material
EPDM
Color
Black
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.