Rubber Sheet, EPDM, Blk
Mfr # 1600-1/32A
Zoro # G214761596
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600-1/32A
Zoro #
G214761596
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.03125 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.010 in
Shape
Sheet
Abrasion Resistance
Good
Material
EPDM
Oil Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Water Resistance
Excellent
Adhesive Type
Plain Backing
Tensile Strength
750 psi
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F
Number of Ply
0
Color
Black
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.