Rubber Sheet, EPDM, Blk
Mfr # 1600-1/4X4X10
Zoro # G614761950
product price: $61.69
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/4X4X10
Zoro #
G614761950
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Thickness
0.25 in
Overall Width
4 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.031 in
Water Resistance
Excellent
Oil Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Material
EPDM
Number of Ply
0
Color
Black
Maximum Temperature
225 Degrees F
Tensile Strength
750 psi
Minimum Temperature
-40 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.