Rubber Sheet, EPDM, Blk
Mfr # 1600-1/8C
Zoro # G714761072
product price: $27.79
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/8C
Zoro #
G714761072
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Shape
Sheet
Texture
Smooth
Water Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Excellent
Color
Black
Abrasion Resistance
Good
Material
EPDM
Oil Resistance
Poor
Adhesive Type
Plain Backing
Maximum Temperature
225 Degrees F
Minimum Temperature
-40 Degrees F
Tensile Strength
750 psi
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.