Rubber Sheet, EPDM, Blk
Mfr # 1600-1/8X1X10T
Zoro # G914761063
product price: $9.99
/eaKey Features
Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/8X1X10T
Zoro #
G914761063
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
1 in
Overall Thickness
0.125 in
Overall Length
10 ft
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.