Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, Blk

  • Mfr # 1600-3/32-30T

  • Zoro # G514761425


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-3/32-30T
Zoro #
G514761425
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.09375 in
Overall Length
30 ft

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Sheet
Abrasion Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Excellent
Color
Black
Water Resistance
Excellent
Tensile Strength
750 psi
Minimum Temperature
-40 Degrees F
Material
EPDM
Maximum Temperature
225 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Type
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.