Rubber Sheet, EPDM, Blk
Mfr # 3065E1/8EPDM6M
Zoro # G114761528
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 M4CA610, MIL-R-3065E
Grade
Military
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3065E1/8EPDM6M
Zoro #
G114761528
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 M4CA610, MIL-R-3065E
Grade
Military
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.016 in
Color
Black
Weather Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Material
EPDM
Water Resistance
Excellent
Oil Resistance
Poor
Minimum Temperature
-40 Degrees F
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.