Rubber Sheet, EPDM, Blk
Mfr # 3065E3/32EPDM7D
Zoro # G014761604
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 M4CA710, MIL-R-3065E
Grade
Military
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3065E3/32EPDM7D
Zoro #
G014761604
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Thickness
0.09375 in
Overall Width
36 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 M4CA710, MIL-R-3065E
Grade
Military
Texture
Smooth
Thickness Tolerance
0.012 in
Shape
Sheet
Color
Black
Oil Resistance
Poor
Water Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Material
EPDM
Minimum Temperature
-40 Degrees F
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.