Rubber Sheet, Neoprene, Blk
Mfr # 3065E1/8N7M
Zoro # G214761633
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 M2BC810, MIL-R-3065E
Grade
Military
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3065E1/8N7M
Zoro #
G214761633
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.125 in
Details
Item
Rubber Sheet
Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 M2BC810, MIL-R-3065E
Grade
Military
Shape
Sheet
Thickness Tolerance
0.016 in
Texture
Smooth
Weather Resistance
Excellent
Color
Black
Water Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Oil Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Number of Ply
0
Minimum Temperature
-40 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.