Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Neoprene, Blk

  • Mfr # 365-1/4HGXTAPE

  • Zoro # G914761544


product price: $13.59
/ea

Key Features

Durometer
70A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365-1/4HGXTAPE
Zoro #
G914761544
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
2 in
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.031 in
Weather Resistance
Excellent
Chemical Resistance
Fair
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Good
Maximum Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Adhesive Type
Tensile Strength
1,000 psi
Number of Ply
0
Color
Black
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
300 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.