Zoro Homepage

Rubber Sheet, Neoprene, White

  • Mfr # 380-1/2C

  • Zoro # G914761278


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/2C
Zoro #
G914761278
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
12 in
Overall Thickness
0.5 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.047 in
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Good
Tensile Strength
750 psi
Color
White
Weather Resistance
Excellent
Maximum Temperature
220 Degrees F
Minimum Temperature
-30 Degrees F
Material
Neoprene
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.