Zoro Homepage

Rubber Sheet, Neoprene, White

  • Mfr # 380-1/4-10

  • Zoro # G514761258


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/4-10
Zoro #
G514761258
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Length
10 ft
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Sheet
Tensile Strength
750 psi
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Color
White
Weather Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
220 Degrees F
Material
Neoprene
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.