Rubber Sheet, Neoprene, White
Mfr # 380-1/8A
Zoro # G614761158
product price: $15.39
/eaKey Features
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-1/8A
Zoro #
G614761158
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.125 in
Details
Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Sheet
Oil Resistance
Good
Weather Resistance
Excellent
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Color
White
Tensile Strength
750 psi
Maximum Temperature
220 Degrees F
Number of Ply
0
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.