Rubber Sheet, Neoprene, White
Mfr # 380-3/32C
Zoro # G514760978
product price: $34.19
/eaKey Features
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380-3/32C
Zoro #
G514760978
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.09375 in
Overall Width
36 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
0.016 in
Shape
Sheet
Texture
Smooth
Color
White
Tensile Strength
750 psi
Water Resistance
Good
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Material
Neoprene
Maximum Temperature
220 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.