Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, PUR, 1-1/2"Thick, 48"x12", 90A

  • Mfr # 70S0S-90-12X48

  • Zoro # G4461829


product price: $2,922.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1 1/2 in
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70S0S-90-12X48
Zoro #
G4461829
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1 1/2 in
Rubber Width
12 in
Rubber Length
4 ft
Thickness
1-1/2"
Length
48"
Width
12"
Overall Length Tolerance
+/-0.125 in
Overall Width
12 in
Overall Thickness
1.5 in
Overall Length
4 ft

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
90A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
7,300 psi
Elongation
525 %
Finish
Smooth
Standards
ASTM D2240
Grade
Standard
Color
Black
Application
Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
Max. Temp. (F)
200 Degrees F
Type
Commercial Grade
Material
Polyurethane
Maximum Temperature
200 Degrees F
Chemical Resistance
Good
Oil Resistance
Good
Abrasion Resistance
Excellent
Weather Resistance
Fair
Tensile Strength
7,300 psi
Number of Ply
1
Texture
Smooth
Compression Set
25 %
Shape
Sheet
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Thickness Tolerance
+/-0.010 in
Water Resistance
Excellent
Density
1.14 g/cc

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 90 Shore A, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 7,300 psi, Texture Smooth, Overall Thickness 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.