Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, PUR, 1/16"Thick, 48"x24", 75D

  • Mfr # 70S0B-75D-24X48

  • Zoro # G4461156


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70S0B-75D-24X48
Zoro #
G4461156
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/16 in
Rubber Width
24 in
Rubber Length
4 ft
Width
24"
Length
48"
Thickness
1/16"
Overall Width
24 in
Overall Length Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75D
Backing Type
Non-Adhesive
Tensile Strength (PSI)
7,500 psi
Elongation
230 %
Finish
Smooth
Standards
ASTM D2240
Grade
Standard
Color
Black
Material
Polyurethane
Type
Commercial Grade
Max. Temp. (F)
200 Degrees F
Application
Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
Thickness Tolerance
+/-0.010 in
Shape
Sheet
Number of Ply
1
Texture
Smooth
Water Resistance
Excellent
Abrasion Resistance
Excellent
Oil Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Good
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Density
1.14 g/cc
Compression Set
25 %
Minimum Temperature
-20 Degrees F
Tensile Strength
7,500 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore D, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.010 in, Overall Width 24 in, Tensile Strength 7,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.