Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, PUR, 1/8"Thick, 48"x24", 75D

  • Mfr # 70S0D-75D-24X48

  • Zoro # G4461095


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70S0D-75D-24X48
Zoro #
G4461095
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/8 in
Rubber Width
24 in
Rubber Length
4 ft
Thickness
1/8"
Width
24"
Length
48"
Overall Length Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
24 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75D
Backing Type
Non-Adhesive
Tensile Strength (PSI)
7,500 psi
Elongation
230 %
Finish
Smooth
Standards
ASTM D2240
Grade
Standard
Application
Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
Material
Polyurethane
Max. Temp. (F)
200 Degrees F
Color
Black
Type
Commercial Grade
Maximum Temperature
200 Degrees F
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Chemical Resistance
Good
Thickness Tolerance
+/-0.010 in
Texture
Smooth
Water Resistance
Excellent
Weather Resistance
Fair
Shape
Sheet
Compression Set
25 %
Abrasion Resistance
Excellent
Density
1.14 g/cc
Oil Resistance
Good
Tensile Strength
7,500 psi
Number of Ply
1

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore D, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.010 in, Overall Width 24 in, Tensile Strength 7,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.