Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, PUR, 3/8"Thick, 6"x6", 90A

  • Mfr # 70S0J-90-6X6

  • Zoro # G4448389


product price: $63.89
/ea

Key Features

Rubber Length
6 in
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70S0J-90-6X6
Zoro #
G4448389
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
3/8 in
Rubber Width
6 in
Rubber Length
6 in
Length
6"
Width
6"
Thickness
3/8"
Overall Length
6 in
Overall Thickness
0.375 in
Overall Width
6 in
Overall Length Tolerance
+/-0.125 in

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
90A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
7,300 psi
Elongation
525 %
Finish
Smooth
Standards
ASTM D2240
Grade
Standard
Material
Polyurethane
Color
Black
Application
General Purpose
Max. Temp. (F)
200 Degrees F
Type
Commercial Grade
Shape
Strip
Tensile Strength
7,300 psi
Abrasion Resistance
Excellent
Texture
Smooth
Density
1.14 g/cc
Adhesive Type
Plain Backing
Compression Set
25 %
Chemical Resistance
Good
Number of Ply
1
Oil Resistance
Good
Minimum Temperature
-20 Degrees F
Thickness Tolerance
+/-0.010 in
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Water Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 90 Shore A, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.010 in, Overall Width 6 in, Tensile Strength 7,300 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.