Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60

  • Mfr # BULK-RS-SBRFR75-9

  • Zoro # G6064177


product price: $15.29
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Length
1 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRFR75-9
Zoro #
G6064177
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
1 ft
Width
36"
Length
12"
Thickness
1/16"
Overall Width
12 in
Overall Length
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
280 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Fabric-Reinforced
Max. Temp. (F)
200 Degrees F
Material
SBR
Application
Gasket
Color
Black
Type
1-Ply Cloth Inserted
Reinforced Material
Polyester
Abrasion Resistance
Excellent
Texture
Smooth
Shape
Sheet
Tear Strength
18 N/mm
Water Resistance
Good
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Number of Ply
1
Weather Resistance
Fair
Compression Set
35 %
Density
1.45 g/cc
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.011 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Fabric-Reinforced, Material SBR, Standards ASTM D2000 AA 706, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.