Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, SBR, 1/4"Thick, 12"x36", 60

  • Mfr # BULK-RS-SBRFR75-68

  • Zoro # G7031787


product price: $37.65
/ea

Key Features

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
1 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRFR75-68
Zoro #
G7031787
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
1 ft
Thickness
1/4"
Length
12"
Width
36"
Overall Length
36 in
Overall Thickness
0.25 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
280 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Fabric-Reinforced
Max. Temp. (F)
200 Degrees F
Application
Gasket
Material
SBR
Type
4-Ply Cloth Inserted
Color
Black
Chemical Resistance
Fair
Texture
Smooth
Abrasion Resistance
Excellent
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Reinforced Material
Polyester
Shape
Sheet
Density
1.45 g/cc
Number of Ply
3
Tear Strength
18 N/mm
Compression Set
35 %
Thickness Tolerance
+/-0.026 in
Minimum Temperature
-45 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
800 psi
Weather Resistance
Fair
Water Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Fabric-Reinforced, Material SBR, Standards ASTM D2000 AA 706, Number of Ply 3, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Excellent, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.