Zoro Homepage

Rubber Sheet, SBR, Blk

  • Mfr # 1500-1/4B

  • Zoro # G814760838


product price: $26.89
/ea

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1/4B
Zoro #
G814760838
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Length
12 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.031 in
Shape
Sheet
Texture
Smooth
Chemical Resistance
Fair
Water Resistance
Good
Adhesive Type
Plain Backing
Weather Resistance
Fair
Material
SBR
Abrasion Resistance
Excellent
Oil Resistance
Poor
Minimum Temperature
-20 Degrees F
Color
Black
Number of Ply
0
Maximum Temperature
170 Degrees F
Tensile Strength
800 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.