Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Silicone, 36" W, 2 ft. L

  • Mfr # BULK-RS-S60WFDA-58

  • Zoro # G4849212


product price: $51.89
/ea

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60WFDA-58
Zoro #
G4849212
UPC #
193005402556
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
2 ft
Overall Thickness
0.0625 in
Overall Width
24 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Max. Temp. (F)
450 Degrees F
Material
Silicone
Color
White
Adhesive Type
Plain Backing
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Density
1.25 g/cc
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Tear Strength
15 N/mm
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Good
Tensile Strength
700 psi
Compression Set
30 %
Shape
Sheet
Texture
Smooth

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 24 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.