Rubber Sheet, Silicone, Blk
Mfr # 2950B-1/16BTAPE
Zoro # G014761758
product price: $44.49
/eaKey Features
Durometer
50A
Backing Type
Adhesive
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2950B-1/16BTAPE
Zoro #
G014761758
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.0625 in
Overall Width
24 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
50A
Backing Type
Adhesive
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.012 in
Material
Silicone
Chemical Resistance
Good
Abrasion Resistance
Poor
Oil Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Color
Black
Adhesive Type
Adhesive Type
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.