Zoro Homepage

Rubber Sheet, Silicone, Blk

  • Mfr # 2950B-1/4A

  • Zoro # G514761814


product price: $56.79
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950B-1/4A
Zoro #
G514761814
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.031 in
Material
Silicone
Abrasion Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Fair
Water Resistance
Good
Color
Black
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.