Rubber Sheet, Silicone, Blk
Mfr # 2950B-3/16ATAPE
Zoro # G914761520
product price: $55.39
/eaKey Features
Durometer
50A
Backing Type
Adhesive
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2950B-3/16ATAPE
Zoro #
G914761520
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.1875 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
50A
Backing Type
Adhesive
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.020 in
Abrasion Resistance
Poor
Weather Resistance
Excellent
Water Resistance
Good
Oil Resistance
Fair
Material
Silicone
Color
Black
Chemical Resistance
Good
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Type
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.