Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Silicone, Red

  • Mfr # 2830-1/16BTAPE

  • Zoro # G914761810


product price: $32.59
/ea

Key Features

Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-1/16BTAPE
Zoro #
G914761810
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Width
24 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.012 in
Oil Resistance
Fair
Material
Silicone
Chemical Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Adhesive Type
Color
Red
Number of Ply
0
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Tensile Strength
850 psi
Minimum Temperature
-60 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.