Rubber Sheet, Silicone, Red
Mfr # 2830-1/2A
Zoro # G814761644
product price: $99.59
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-1/2A
Zoro #
G814761644
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Thickness
0.5 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.047 in
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Material
Silicone
Chemical Resistance
Good
Abrasion Resistance
Poor
Oil Resistance
Fair
Water Resistance
Good
Minimum Temperature
-60 Degrees F
Color
Red
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.