Rubber Sheet, Silicone, Red
Mfr # 2830-1/32G
Zoro # G914761452
product price: $33.99
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-1/32G
Zoro #
G914761452
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
24 in
Overall Thickness
0.03125 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.010 in
Water Resistance
Good
Material
Silicone
Oil Resistance
Fair
Adhesive Type
Plain Backing
Chemical Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Tensile Strength
850 psi
Number of Ply
0
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Color
Red
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.