Zoro Homepage

Rubber Sheet, Silicone, Red

  • Mfr # 2830-1/4A

  • Zoro # G314761267


product price: $50.29
/ea

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-1/4A
Zoro #
G314761267
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.031 in
Material
Silicone
Chemical Resistance
Good
Oil Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Abrasion Resistance
Poor
Weather Resistance
Excellent
Minimum Temperature
-60 Degrees F
Number of Ply
0
Color
Red
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.