Rubber Sheet, Silicone, Red
Mfr # 2830-1/4BTAPE
Zoro # G614761240
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-1/4BTAPE
Zoro #
G614761240
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Width
24 in
Overall Thickness
0.25 in
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.