Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Silicone, Red

  • Mfr # 2830-3/16ATAPE

  • Zoro # G714761720


product price: $47.69
/ea

Key Features

Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2830-3/16ATAPE
Zoro #
G714761720
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.1875 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.020 in
Chemical Resistance
Good
Material
Silicone
Weather Resistance
Excellent
Oil Resistance
Fair
Abrasion Resistance
Poor
Water Resistance
Good
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Number of Ply
0
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Adhesive Type
Minimum Temperature
-60 Degrees F
Color
Red
Minimum Adhesive Temperature
-40 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.