Rubber Sheet, Silicone, Red
Mfr # 2830-3/16B
Zoro # G914761681
product price: $73.49
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-3/16B
Zoro #
G914761681
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Thickness
0.1875 in
Overall Width
24 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.020 in
Texture
Smooth
Weather Resistance
Excellent
Chemical Resistance
Good
Material
Silicone
Oil Resistance
Fair
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Water Resistance
Good
Minimum Temperature
-60 Degrees F
Tensile Strength
850 psi
Number of Ply
0
Color
Red
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.