Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Silicone, Red

  • Mfr # 2830-3/8B

  • Zoro # G814761651


product price: $73.49
/ea

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-3/8B
Zoro #
G814761651
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
24 in
Overall Length
12 in
Overall Thickness
0.375 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Shape
Sheet
Texture
Smooth
Material
Silicone
Chemical Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Number of Ply
0
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi
Minimum Temperature
-60 Degrees F
Color
Red

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.