Rubber Sheet, Silicone, Red
Mfr # 2840-1/4X3/4X10
Zoro # G914761193
product price: $31.49
/eaKey Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-1/4X3/4X10
Zoro #
G914761193
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Width
3/4 in
Overall Thickness
0.25 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.031 in
Texture
Smooth
Oil Resistance
Fair
Abrasion Resistance
Poor
Water Resistance
Good
Material
Silicone
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Chemical Resistance
Good
Color
Red
Maximum Temperature
400 Degrees F
Number of Ply
0
Tensile Strength
850 psi
Minimum Temperature
-60 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.