Rubber Sheet, Silicone, Red
Mfr # 2840-1/4X3X10
Zoro # G114761290
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-1/4X3X10
Zoro #
G114761290
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Length
10 ft
Overall Width
3 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.031 in
Texture
Smooth
Water Resistance
Good
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Oil Resistance
Fair
Weather Resistance
Excellent
Material
Silicone
Chemical Resistance
Good
Number of Ply
0
Color
Red
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.