Rubber Sheet, Silicone, Red
Mfr # 2840-1/8X3X10
Zoro # G414760948
product price: $56.69
/eaKey Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-1/8X3X10
Zoro #
G414760948
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
3 in
Overall Thickness
0.125 in
Overall Length
10 ft
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.016 in
Oil Resistance
Fair
Chemical Resistance
Good
Weather Resistance
Excellent
Material
Silicone
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Water Resistance
Good
Tensile Strength
850 psi
Number of Ply
0
Maximum Temperature
400 Degrees F
Color
Red
Minimum Temperature
-60 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.