Rubber Sheet, Silicone, Red
Mfr # 2840-1/8X6X10
Zoro # G214760971
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-1/8X6X10
Zoro #
G214760971
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
10 ft
Overall Width
6 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.016 in
Chemical Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Material
Silicone
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Tensile Strength
850 psi
Number of Ply
0
Color
Red
Minimum Temperature
-60 Degrees F
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.