Rubber Sheet, Silicone, Red
Mfr # 2850-1/4A
Zoro # G114761887
product price: $50.29
/eaKey Features
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2850-1/4A
Zoro #
G114761887
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.25 in
Details
Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.031 in
Adhesive Type
Plain Backing
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Good
Material
Silicone
Abrasion Resistance
Poor
Weather Resistance
Excellent
Number of Ply
0
Minimum Temperature
-60 Degrees F
Color
Red
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.