Zoro Homepage

Rubber Sheet, Silicone, Red

  • Mfr # 2870CI-1/8M

  • Zoro # G014761703


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Shape
Sheet
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870CI-1/8M
Zoro #
G014761703
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.016 in
Chemical Resistance
Good
Weather Resistance
Excellent
Material
Silicone
Water Resistance
Good
Number of Ply
1
Abrasion Resistance
Poor
Color
Red
Oil Resistance
Fair
Adhesive Type
Plain Backing
Reinforced Material
Nylon
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.