Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Vinyl, 1/4"Thick, 36"x12", 70A

  • Mfr # BULK-RS-PVC70-27

  • Zoro # G6428502


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
12 in
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-PVC70-27
Zoro #
G6428502
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Length
36"
Thickness
1/4"
Overall Thickness
0.25 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Grade
Standard
Material
Vinyl
Color
Black
Type
Commercial Grade
Max. Temp. (F)
180 Degrees F
Application
Water Resistant
Compression Set
Not Rated
Abrasion Resistance
Fair
Minimum Temperature
-40 Degrees F
Tear Strength
50 N/mm
Texture
Smooth
Maximum Temperature
180 Degrees F
Density
1.25 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Good
Water Resistance
Good
Shape
Sheet
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.026 in
Tensile Strength
1,000 psi
Weather Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Vinyl, Standards -, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.