Rubber Sheet, Viton(R), Blk
Mfr # 350-1/16A
Zoro # G614761011
product price: $52.89
/eaKey Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350-1/16A
Zoro #
G614761011
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Thickness
0.0625 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.012 in
Material
Viton(R)
Oil Resistance
Excellent
Abrasion Resistance
Good
Color
Black
Water Resistance
Good
Chemical Resistance
Excellent
Weather Resistance
Excellent
Tensile Strength
800 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.